Zoro Homepage

Act Pl Omega30 Dual Pl Br/Matt/Br Chr

  • Mfr # 115.080.KH.1

  • Zoro # G8427050


product price: $236.99
/ea
Free Shipping & Returns

Key Features

For Use With
Omega Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Color/Finish
Polished Chrome/Matte Chrome
Material
Plastic
Finish
Matte Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.080.KH.1
Zoro #
G8427050
UPC #
-
Country of Origin
Denmark

Details

Item
Toilet Act Pl Omega30 Dual Pl Br/Matt/Br Chr
For Use With
Omega Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Color/Finish
Polished Chrome/Matte Chrome
Material
Plastic
Finish
Matte Chrome
Type
Dual Flush Plates
Material of Construction
Plastic
Fixture Type
Toilets

Description

Act Pl Omega30 Dual Pl Br/Matt/Br Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.