Zoro Homepage

Act Pl Omega30 Dual Pl W/Bright Chr/W

  • Mfr # 115.080.KJ.1

  • Zoro # G8650122


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Omega Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Material
Plastic
Color/Finish
White/Polished Chrome
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.080.KJ.1
Zoro #
G8650122
UPC #
-
Country of Origin
China

Details

Item
Toilet Act Pl Omega30 Dual Pl W/Bright Chr/W
For Use With
Omega Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Material
Plastic
Color/Finish
White/Polished Chrome
Color
White
Fixture Type
Toilets
Finish
Polished Chrome
Type
Dual Flush Plates
Material of Construction
Plastic

Description

Act Pl Omega30 Dual Pl W/Bright Chr/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.