Zoro Homepage

Act Pl Omega60 Dual Glass Black

  • Mfr # 115.081.SJ.1

  • Zoro # G8650070


product price: $748.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tile, Stone or Other Hard Surfaced Walls Only
Material
Die Cast
Color
Glass: Black
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.081.SJ.1
Zoro #
G8650070
UPC #
-
Country of Origin
China

Dimensions

Size
7.2"L x 4-1/2"W

Details

Item
Toilet Act Pl Omega60 Dual Glass Black
For Use With
Tile, Stone or Other Hard Surfaced Walls Only
Material
Die Cast
Color
Glass: Black
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Brushed Chrome
Type
Sigma20 Actuators
Finish
Brushed Chrome
Material of Construction
Die Cast

Description

Act Pl Omega60 Dual Glass Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.