Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Act Pl Sigma01 Dual Pl Matt Chr (Discontinued)

  • Mfr # 115.770.46.5
  • Zoro # G8427437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.770.46.5
Zoro #
G8427437
UPC #
-
Country of Origin
Denmark

Details

Item
Toilet Act Pl Sigma01 Dual Pl Matt Chr
For Use With
Sigma Series In-Wall Toilet Systems
Material
Plastic
Color/Finish
Matte Chrome
Includes
Mounting Frame and Hardware
Material of Construction
Plastic
Finish
Matte Chrome
Fixture Type
Toilets
Type
Dual Flush Plates

Description

Act Pl Sigma01 Dual Pl Matt Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.