
Act Pl Sigma20 Dual Pl Br/Matt/Br Chr
Mfr # 115.882.KH.1
Zoro # G8427461
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Frame and Hardware
Color/Finish
Polished Chrome with Matte Chrome Accent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115.882.KH.1
Zoro #
G8427461
UPC #
04025416544555
Country of Origin
China
Dimensions
Size
9.7" L x 6-1/2" H x 1/2" W
Details
Item
Toilet Act Pl Sigma20 Dual Pl Br/Matt/Br Chr
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Frame and Hardware
Color/Finish
Polished Chrome with Matte Chrome Accent
Material
Molded Plastic/Stainless Steel
Type
Dual Flush Plate
Material of Construction
Molded Plastic/Stainless Steel
Fixture Type
Toilets
Finish
Polished Chrome with Matte Chrome Accent
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Description
Act Pl Sigma20 Dual Pl Br/Matt/Br Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.