
Act Pl Sigma20 Dual Stst Br/Pol/Br Scr
Mfr # 115.889.SN.1
Zoro # G8650448
product price: $256.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sigma Concealed Tanks, 2x6 and 2x4 Installations
Includes
Mounting Frame And Hardware
Standards
ADA, ICC/ANSI A117.1.
Size
9.7"L x 6-1/2"W x 1/2"D
Color/Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115.889.SN.1
Zoro #
G8650448
UPC #
-
Country of Origin
China
Dimensions
Size
9.7"L x 6-1/2"W x 1/2"D
Details
Item
Toilet Act Pl Sigma20 Dual Stst Br/Pol/Br Scr
For Use With
Sigma Concealed Tanks, 2x6 and 2x4 Installations
Includes
Mounting Frame And Hardware
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Polished Stainless Steel
Material
Metal
Type
Sigma20 Actuators
Material of Construction
Metal
Finish
Polished Stainless Steel
Description
Act Pl Sigma20 Dual Stst Br/Pol/Br Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.