Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Act Pl Sigma30 Dual Pl W/Gold-Plated/W

  • Mfr # 115.883.KK.1

  • Zoro # G8650402


product price: $142.25
/ea
Free Shipping & Returns

Key Features

Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
Size
9.7" L x 6-1/2" H x 1/2" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.883.KK.1
Zoro #
G8650402
UPC #
04025416516767
Country of Origin
China

Dimensions

Size
9.7" L x 6-1/2" H x 1/2" W

Details

Item
Toilet Act Pl Sigma30 Dual Pl W/Gold-Plated/W
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
White with Polished Gold Accent
Material
Molded Plastic
Finish
White with Polished Gold Accent
Fixture Type
Toilets
Gallons per Flush
1.6 and 0.8/1.28 and 0.8/1.28
Type
Dual Flush Plate
Material of Construction
Molded Plastic

Description

Act Pl Sigma30 Dual Pl W/Gold-Plated/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.