Zoro Homepage

Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl

  • Mfr # 242.782.KH.1

  • Zoro # G8428067


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Color/Finish
Bright Chrome/Matte Chrome
Size
9.7”L x 6.5"W
Standards
ADA, ICC/ANSI A117.1.
Finish
Matte Chrome
Type
Geberit Hands Free Sigma10 and Mambo Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242.782.KH.1
Zoro #
G8428067
UPC #
-
Country of Origin
Denmark

Dimensions

Size
9.7”L x 6.5"W

Details

Item
Toilet Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Color/Finish
Bright Chrome/Matte Chrome
Standards
ADA, ICC/ANSI A117.1.
Finish
Matte Chrome
Type
Geberit Hands Free Sigma10 and Mambo Actuator

Description

Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.