Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Mfr # 242.782.KK.1
Zoro # G8428082
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
White/Gold Plated
Standards
ADA, ICC/ANSI A117.1.
Color
White
Size
9.7”L x 6.5"W
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242.782.KK.1
Zoro #
G8428082
UPC #
-
Country of Origin
China
Dimensions
Size
9.7”L x 6.5"W
Details
Item
Toilet Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Color/Finish
White/Gold Plated
Standards
ADA, ICC/ANSI A117.1.
Color
White
Finish
Gold Plated
Type
Geberit Hands Free Sigma10 and Mambo Actuator
Description
Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.