Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Mfr # 242.782.SN.1
Zoro # G8428198
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Size
9.7”L x 6.5"W
Color/Finish
Brushed Stainless Steel
Standards
ADA, ICC/ANSI A117.1.
Finish
Brushed Stainless Steel
Type
Geberit Hands Free Sigma10 and Mambo Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242.782.SN.1
Zoro #
G8428198
UPC #
-
Country of Origin
Denmark
Dimensions
Size
9.7”L x 6.5"W
Details
Item
Toilet Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Color/Finish
Brushed Stainless Steel
Standards
ADA, ICC/ANSI A117.1.
Finish
Brushed Stainless Steel
Type
Geberit Hands Free Sigma10 and Mambo Actuator
Description
Act Pl Typ 10 Wc-Ctrl Ir Auto/Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.