Zoro Homepage

Act Plate Sigma20 Br Nickel Bolted Us

  • Mfr # 115.889.ID.1

  • Zoro # G8427568


product price: $257.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sigma Concealed Tanks, 2x6 and 2x4 Installations
Color/Finish
Polished Nickel
Includes
Mounting Frame and Hardware
Material
Metal
Size
9.7"L x 6-1/2"W x 1/2"D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.889.ID.1
Zoro #
G8427568
UPC #
04025416832492
Country of Origin
China

Dimensions

Size
9.7"L x 6-1/2"W x 1/2"D

Details

Item
Toilet Act Plate Sigma20 Br Nickel Bolted Us
For Use With
Sigma Concealed Tanks, 2x6 and 2x4 Installations
Color/Finish
Polished Nickel
Includes
Mounting Frame and Hardware
Material
Metal
Standards
ADA, ICC/ANSI A117.1.
Material of Construction
Metal
Finish
Polished Nickel
Type
Sigma20 Actuators

Description

Act Plate Sigma20 Br Nickel Bolted Us

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.