Zoro Homepage

Act Plate Sigma21 Customer Specific

  • Mfr # 115.884.00.1

  • Zoro # G8427577


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Material
Glass/Slate with Zinc Die Cast
Includes
Mounting Frame and Hardware
Size
9.7" L x 6-1/2" H x 59" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.884.00.1
Zoro #
G8427577
UPC #
4025416793434
Country of Origin
China

Dimensions

Size
9.7" L x 6-1/2" H x 59" W

Details

Item
Toilet Act Plate Sigma21 Customer Specific
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Material
Glass/Slate with Zinc Die Cast
Includes
Mounting Frame and Hardware
Color/Finish
Customizable Overlay
Standards
ADA, ICC/ANSI A117.1.
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Fixture Type
Toilets
Type
Dual Flush Plate
Finish
Customizable Overlay
Material of Construction
Glass/Slate with Zinc Die Cast

Description

Act Plate Sigma21 Customer Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.