
Act Plate Sigma21 Slate
Mfr # 115.884.JM.1
Zoro # G8427559
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Mustang Slate with Polished Chrome Accent
Includes
Mounting Frame and Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115.884.JM.1
Zoro #
G8427559
UPC #
-
Country of Origin
China
Dimensions
Size
9.7" L x 6-1/2" H x 59" W
Details
Item
Toilet Act Plate Sigma21 Slate
Fits Brand
Geberit
For Use With
Sigma Series In-Wall Toilet Systems
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Mustang Slate with Polished Chrome Accent
Includes
Mounting Frame and Hardware
Material
Glass/Slate with Zinc Die Cast
Fixture Type
Toilets
Finish
Mustang Slate with Polished Chrome Accent
Gallons per Flush
1.6 and 0.8/1.28 and 0.8
Material of Construction
Glass/Slate with Zinc Die Cast
Type
Dual Flush Plate
Description
Act Plate Sigma21 Slate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.