Zoro Homepage

Actuator Plate Typ 10 Stainless Steel

  • Mfr # 115.758.SN.5

  • Zoro # G8427358


product price: $231.99
/ea
Free Shipping & Returns

Key Features

For Use With
Private or Semi-Public Bathrooms
Material
Stainless Steel
Color/Finish
Brushed Stainless Steel
Includes
Mounting Frame and Hardware
Type
Flush Plates For Sigma Series In Wall Toilet Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.758.SN.5
Zoro #
G8427358
UPC #
-
Country of Origin
China

Details

Item
Toilet Actuator Plate Typ 10 Stainless Steel
For Use With
Private or Semi-Public Bathrooms
Material
Stainless Steel
Color/Finish
Brushed Stainless Steel
Includes
Mounting Frame and Hardware
Type
Flush Plates For Sigma Series In Wall Toilet Systems
Fixture Type
Toilets
Material of Construction
Stainless Steel
Finish
Brushed Stainless Steel

Description

Actuator Plate Typ 10 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.