Zoro Homepage

Actuator Plate Typ 30 Brush/Gloss/Brush

  • Mfr # 115.893.KX.1

  • Zoro # G8650411


product price: $315.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sigma Series In-Wall Toilet Systems
Color/Finish
Polished Chrome
Material
Plastic
Includes
Mounting Frame and Hardware
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.893.KX.1
Zoro #
G8650411
UPC #
04025416516781
Country of Origin
China

Details

Item
Toilet Actuator Plate Typ 30 Brush/Gloss/Brush
For Use With
Sigma Series In-Wall Toilet Systems
Color/Finish
Polished Chrome
Material
Plastic
Includes
Mounting Frame and Hardware
Material of Construction
Plastic
Finish
Polished Chrome
Type
Stop And Go Flush Plates
Fixture Type
Toilets

Description

Actuator Plate Typ 30 Brush/Gloss/Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.