Actuator Plate Typ 30 Gloss/Brush/Gloss
Mfr # 115.893.KY.1
Zoro # G8427601
product price: $308.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Material
Plastic
Color/Finish
Polished Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115.893.KY.1
Zoro #
G8427601
UPC #
-
Country of Origin
China
Details
Item
Toilet Actuator Plate Typ 30 Gloss/Brush/Gloss
For Use With
Sigma Series In-Wall Toilet Systems
Includes
Mounting Frame and Hardware
Material
Plastic
Color/Finish
Polished Chrome
Material of Construction
Plastic
Fixture Type
Toilets
Type
Stop And Go Flush Plates
Finish
Polished Chrome
Description
Actuator Plate Typ 30 Gloss/Brush/Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.