Cover Frame Sigma60(2016) Bright Chrome
Mfr # 115.641.21.1
Zoro # G8427330
product price: $141.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Sigma Concealed Tanks, 2x6 and 2x4 Installations
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Polished Chrome
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115.641.21.1
Zoro #
G8427330
UPC #
-
Country of Origin
China
Dimensions
Size
8.4"L x 5.2"W
Details
Item
Toilet Cover Frame Sigma60(2016) Bright Chrome
For Use With
For Sigma Concealed Tanks, 2x6 and 2x4 Installations
Includes
Mounting Frame and Hardware
Standards
ADA, ICC/ANSI A117.1.
Color/Finish
Polished Chrome
Material
Glass
Finish
Polished Chrome
Material of Construction
Glass
Type
Sigma60 Actuators
Description
Cover Frame Sigma60(2016) Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.