Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Frame Sigma60(2016) Brushed Chrome

  • Mfr # 115.641.GH.1

  • Zoro # G8427443


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Sigma Concealed Tanks, 2x6 and 2x4 Installations
Material
Glass
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Frame and Hardware
Size
8.4"L x 5.2"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.641.GH.1
Zoro #
G8427443
UPC #
-
Country of Origin
China

Dimensions

Size
8.4"L x 5.2"W

Details

Item
Toilet Cover Frame Sigma60(2016) Brushed Chrome
For Use With
For Sigma Concealed Tanks, 2x6 and 2x4 Installations
Material
Glass
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Frame and Hardware
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Sigma60 Actuators
Material of Construction
Glass

Description

Cover Frame Sigma60(2016) Brushed Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.