Zoro Homepage

Cover Plate F Sigma C/C, Plastic

  • Mfr # 115.768.11.1

  • Zoro # G8650323


product price: $61.29
/ea

Key Features

Size
9.7"L x 6-1/2"W x 1/2"D
Material
Plastic
Color/Finish
Alphine White
Standards
ADA, ICC/ANSI A117.1.
Type
Geberit Type 70 Remote Button Actuators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.768.11.1
Zoro #
G8650323
UPC #
04025416316633
Country of Origin
China

Dimensions

Size
9.7"L x 6-1/2"W x 1/2"D

Details

Item
Toilet Cover Plate F Sigma C/C, Plastic
Material
Plastic
Color/Finish
Alphine White
Standards
ADA, ICC/ANSI A117.1.
Type
Geberit Type 70 Remote Button Actuators
Material of Construction
Plastic
Finish
Alphine White

Description

Cover Plate F Sigma C/C,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.