
Ction Bend Cast Iron 90G D90/87/2" Npt
Mfr # 367.072.18.1
Zoro # G8650621
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Size
2"
Material of Construction
Cast Iron
Type
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367.072.18.1
Zoro #
G8650621
UPC #
-
Country of Origin
United States
Dimensions
Size
2"
Details
Item
Toilet Ction Bend Cast Iron 90G D90/87/2" Npt
Material
Cast Iron
Material of Construction
Cast Iron
Type
Elbow
Description
Ction Bend Cast Iron 90G D90/87/2 In. Npt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.