Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ctionset Wwc Pe-Hd D90/45 L26.5 W/Rcr

  • Mfr # 152.438.46.1

  • Zoro # G8650612


product price: $49.75
/ea

Key Features

Fits Brand
Geberit
For Use With
Extended Installation And Mounting Hardware (Bowl Installation Kit), With Socket For Ø3.50” (Ø90 mm) Push Fit Piping And Ø2.16” (Ø55 mm) Supply Inlet, 111.335, 111.798, 111.012
Material
HDPE
Standards
ADA, ICC/ANSI A117.1.
Material of Construction
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152.438.46.1
Zoro #
G8650612
UPC #
04025416018858
Country of Origin
United States

Details

Item
Toilet Ctionset Wwc Pe-Hd D90/45 L26.5 W/Rcr
Fits Brand
Geberit
For Use With
Extended Installation And Mounting Hardware (Bowl Installation Kit), With Socket For Ø3.50” (Ø90 mm) Push Fit Piping And Ø2.16” (Ø55 mm) Supply Inlet, 111.335, 111.798, 111.012
Material
HDPE
Standards
ADA, ICC/ANSI A117.1.
Material of Construction
HDPE
Type
Connection Set

Description

Ctionset Wwc Pe-Hd D90/45 L26.5 W/Rcr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.