
Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr
Mfr # 152.404.11.1
Zoro # G8428128
product price: $42.32
/eaKey Features
Fits Brand
Geberit
For Use With
Mfr. No. 111.335, 111.902, 111.798, 111.597, 111.012, 111.018
Color
Cover Caps: Alphine White
Color/Finish
Cover Caps: Alphine White
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152.404.11.1
Zoro #
G8428128
UPC #
-
Country of Origin
Denmark
Details
Item
Toilet Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr
Fits Brand
Geberit
For Use With
Mfr. No. 111.335, 111.902, 111.798, 111.597, 111.012, 111.018
Color
Cover Caps: Alphine White
Color/Finish
Cover Caps: Alphine White
Material
HDPE
Includes
Mounting Hardware (Bowl Installation Kit), Cover Caps
Type
Geberit System Accessoriess
Material of Construction
HDPE
Description
Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.