Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr

  • Mfr # 152.404.46.1

  • Zoro # G8428119


product price: $46.96
/ea

Key Features

For Use With
Geberit Sigma Concealed Tank 109.304.00.5, 2x6 Installation
Color/Finish
Cover Caps: Alphine White
Color
Cover Caps: Matte Chrome
Material
HDPE
Standards
ADA, ICC/ANSI A117.1.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152.404.46.1
Zoro #
G8428119
UPC #
-
Country of Origin
United States

Details

Item
Toilet Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr
For Use With
Geberit Sigma Concealed Tank 109.304.00.5, 2x6 Installation
Color/Finish
Cover Caps: Alphine White
Color
Cover Caps: Matte Chrome
Material
HDPE
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Hardware (Bowl Installation Kit), Cover Caps
Material of Construction
HDPE
Type
Replacement Parts

Description

Ctionset Wwc Pe-Hd/Pp D90/45 L18.5 W/Rcr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.