Metal Plunger Assembly
Mfr # 241.728.21.1
Zoro # G8428347
product price: $31.39
/eaKey Features
Material
Metal
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Plunger Assemblies
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241.728.21.1
Zoro #
G8428347
UPC #
-
Country of Origin
United States
Details
Item
Toilet Metal Plunger Assembly
Material
Metal
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Plunger Assemblies
Material of Construction
Metal
Description
Metal Plunger Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.