
Support For Sceramics To Df/Gis Wc Set-2
Mfr # 111.847.00.1
Zoro # G8650052
product price: $43.65
/eaKey Features
Fits Brand
Geberit
For Use With
Wall-Hung Toilets
Standards
ADA
Color/Finish
Powder Coated
Material
Wood/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111.847.00.1
Zoro #
G8650052
UPC #
-
Country of Origin
United States
Details
Item
Toilet Support For Sceramics To Df/Gis Wc Set-2
Fits Brand
Geberit
For Use With
Wall-Hung Toilets
Standards
ADA
Color/Finish
Powder Coated
Material
Wood/Steel
Fixture Type
Toilets
Type
Support Brackets
Finish
Powder Coated
Material of Construction
Wood/Steel
Description
Support For Sceramics To Df/Gis Wc Set-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.