Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 5/8 in L, 18 ga, Brad Head

  • Mfr # BN18-58

  • Zoro # G805487317


product price: $5.95
/ea
Sold in multiples of 8 for $47.60

Key Features

Gauge
18 ga
Head Type
Brad
Collation Type
Glue
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN18-58
Zoro #
G805487317
UPC #
816376011058
Country of Origin
China

Dimensions

Overall Length
5/8 in

Details

Item
Collated Brad Nail
Gauge
18 ga
Head Type
Brad
Collation Type
Glue
Material
Steel
Collation Configuration
Strip

Description

Freeman brad nails bn18-58, 18 gauge, 5/8", 1000/bx freeman's 5/8 inch brad nails are an excellent choice for fastening thicker trim, moldings, and baseboards. These smaller headed brad nails offer excellent strength with minimal visibility. Solid steel construction; glue collated; 1000 count box. Fits most 18-gauge pneumatic brad nailers capable of handling a 5/8 in. Nail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.