Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head

  • Mfr # FN18L175

  • Zoro # G605732907


product price: $24.75
/ea
Sold in multiples of 2 for $49.50

Key Features

Gauge
18 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN18L175
Zoro #
G605732907
UPC #
816376011256
Country of Origin
China

Dimensions

Overall Length
1-3/4 in

Details

Item
Collated Flooring Nail
Gauge
18 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel

Description

Freeman l cleats fn18l175, 18 gauge, 1-3/4", 500/bx freeman's 1. 75 inch 18-gauge l-cleats are made of steel for strength and durability. Steel bodies ensure a strong, long lasting connection. They feature serrated edges for superior grip to help prevent squeaking floors. Glue collated; 500 count box. These nails fit most 18-gauge l-cleat flooring nailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.