Zoro Homepage

Collated Flooring Nail, 2 in L, 16 ga, L-Head Head

  • Mfr # FNL-2

  • Zoro # G405732916


product price: $62.35
/ea

Key Features

Gauge
16 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNL-2
Zoro #
G405732916
UPC #
816376011201
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Flooring Nail
Gauge
16 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel
Collation Configuration
Strip

Description

Freeman l cleats fnl-2, 16 gauge, 2", 1000/bx freeman's 2 inch 16-gauge l-cleat flooring nails are your go-to choice for quality and value. Steel bodies ensure a strong, long lasting connection. The serrated edges grip tight and hold fast to help prevent floor creaking over time. Specially designed to minimize splitting. Solid steel construction; glue collated; 1000 count box. Compatible with most 16-gauge flooring nailers capable of handling a 2-inch l-cleat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.