Zoro Homepage

Collated Framing Nail, 3-1/4 in L, Galvanized

  • Mfr # FR.131-314GRS

  • Zoro # G405663562


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Finish
Galvanized
Collation Type
Plastic
Shank Type
Ring
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR.131-314GRS
Zoro #
G405663562
UPC #
816376011409
Country of Origin
China

Dimensions

Overall Length
3-1/4 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Collation Configuration
Strip

Description

Freeman framing nails fr.131-314grs, 3-1/4" x .131", plastic collated, galv. Ring shank, 2000/bx freeman's 3-1/4 inch x. 131 inch galvanized ring shank framing nails are made of steel and perfect for both indoor and outdoor use. The galvanized finish helps prevent rust and staining. For use in pneumatic nailers that accept plastic collated fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.