Zoro Homepage

Collated Pin Nail, 1/2 in L, 23 ga

  • Mfr # P23-12

  • Zoro # G005607850


product price: $7.49
/ea
Sold in multiples of 6 for $44.94

Key Features

Gauge
23 ga
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23-12
Zoro #
G005607850
UPC #
816376011140
Country of Origin
China

Dimensions

Overall Length
1/2 in

Details

Item
Collated Pin Nail
Gauge
23 ga
Material
Steel
Collation Configuration
Strip

Description

Freeman pin nails p23-12, 23 gauge, 1/2", 2000/bx freeman 1/2 inch 23 gauge pin nails are an excellent choice for small wood finishing such as decorative trim, picture framing and crafts. Designed to bond small work pieces without splintering or leaving a noticeable entry mark, freeman pin nails should be your first choice for your trim and crafting needs. Solid steel construction; 2000 count box. Compatible with most 23 gauge pin nailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.