
Collated Pin Nail, 5/8 in L, 23 ga
Mfr # P23-58
Zoro # G305607802
product price: $8.65
/eaSold in multiples of 5 for $43.25
Key Features
Gauge
23 ga
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23-58
Zoro #
G305607802
UPC #
816376011133
Country of Origin
China
Dimensions
Overall Length
5/8 in
Details
Item
Collated Pin Nail
Gauge
23 ga
Material
Steel
Collation Configuration
Strip
Description
Freeman pin nails p23-58, 23 gauge, 5/8", 2000/bx freeman 5/8 inch 23-gauge pin nails are an excellent choice for small wood finishing such as decorative trim, picture framing and crafts. Designed to bond small work pieces without splintering or leaving a noticeable entry mark, freeman pin nails should be your first choice for your trim and crafting needs. Solid steel construction; 2000 count box. Compatible with most 23 gauge pin nailers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.