Zoro Homepage

Collated Siding Nail, 2 in L, Galvanized

  • Mfr # SNRSG92-2WC

  • Zoro # G405732855


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Collation Type
Wire
Shank Type
Ring
Material
Steel
Collation Configuration
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNRSG92-2WC
Zoro #
G405732855
UPC #
816376011294
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Siding Nail
Finish
Galvanized
Collation Type
Wire
Shank Type
Ring
Material
Steel
Collation Configuration
Coil

Description

Freeman coil siding nail snrsg92-2wc, 2" x .92", wire collated, galvanized ring shank, 3600/bx freeman's 2 inch x 0. 92 inch galvanized ring shank wire collated siding nails are made of steel and perfect for your siding and fencing projects. The galvanization helps prevent rust and staining. These nails are the pinnacle of quality and value. For use in pneumatic framing nailers that accept wire collated fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.