Shop GEC
Create Account
Dyna-Glo Natural Gas Infrared Vent Free Heater IR30NMDG-1 - 30,000 BTU
Mfr # IR30NMDG-1
Zoro # G905717611
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR30NMDG-1
- Zoro #
- G905717611
- UPC #
- 872076001812
- Country of Origin
- China
Description
Dyna-glo ir30nmdg-1 30,000 btu natural gas infrared vent free wall heater dyna-glo wall heaters are the ideal choice for safe, indoor supplemental heating.this state-of-the-art vent free technology does not require a flue or chimney. These heaters are great for use in your home, cabin, or garage. Since these heaters do not require electricity to operate, they make an excellent choice for everyday heating, and emergency situations when the power goes out. Using infrared heating technology, objects are warmed first similiar to how the sun heats & feels. This infrared wall heaters burn with 99.9% efficiency, and operates on natural gas only. Low-med-hi variable control knob offers the most customizable heat settings. Not for sale in austin & houston texas, minnesota, new york city, california or canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor. features: dependable - ideal for emergency or daily supplemental use economical - cut heating bills by warming only occupied areas comfort manually adjust the heat setting to your desired temperature safe - built-in oxygen depletion sensor (ods) immediately shuts down the heater if carbon monoxide or lack of oxygen is detected convenient one continuous press of the battery assisted igniter makes ignition quick & effortless versatile - includes all the necessary hardware & bracket for wall mounting upgradeable - separately sold optional base legs (b2240711) provide the alternative of floor mounting. Separately sold optional wall heater fan (b2240712) distributes heat in a quiet, yet powerful way
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.