Shop KNAUF
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R-19 Kraft Faced Fiberglass Roll Insulation, bundle of 4 bags, covers 456SF, 4PK
- Mfr # 5006922
- Zoro # G723525948
product price:Â
$
422.99
/pk of 4, $105.75/ea
Key Features
Duct Insulation Length
52 in
Duct Insulation Width
45 in
Duct Insulation Item
Batt Insulation
Thickness
6-1/4 in
Duct Insulation Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5006922
- Zoro #
- G723525948
- UPC #
- 725387069227
- Country of Origin
- United States
- Duct Insulation Item
- Batt Insulation
- Duct Insulation Color
- Brown
- Duct Insulation Material
- Fiberglass
Dimensions
- Duct Insulation Length
- 52 in
- Duct Insulation Width
- 45 in
- Thickness
- 6-1/4 in
Description
Thoughtfully designed to offer thermal and acoustical properties customers trust. Made with ECOSE Technology and validated formaldehyde-free. Certified Asthma & Allergy Friendly and Verified Healthier Air, Ecobatt is a safe, sustainable, and cost-effective fiberglass insulation made with the ECOSE technology. It’s also renowned for its thermal and acoustic performance, making it an excellent choice for walls, ceilings and floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.