This item is Discontinued.

Gec Flash Furniture 30in High Distressed Metal Indoor-Outdoor Counter Height Stool with Back - Black ET-3534-30-BK-GG

This item is Discontinued.

Gec

Flash Furniture 30in High Distressed Metal Indoor-Outdoor Counter Height Stool with Back - Black (Discontinued)

Mfr # ET-3534-30-BK-GG
Zoro # G208421482
UPC # 889142024279
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET-3534-30-BK-GG
Zoro #
G208421482
UPC #
889142024279
Country of Origin
China

Description

the high back, bistro style barstool will give your dining room or bar decor a cool retro-vintage feel with its distressed finish. This stylish, indoor-outdoor metal barstool features a curved back with a vertical slat and a cross brace under the seat for added support and stability. Drain holes in the center of the seat allow water to drain, preventing rust. The lower support brace doubles as a footrest, and rubber floor glides protect your floor by sliding smoothly when you need to move the stool. Designed for both commercial and residential use, this trend-setting bar stool is a great choice for your restaurant's dining area or the bar in your game room. features: 500 lb. Weight capacity stack quantity: 8 curved back with vertical slat seat drain hole assists in drying seat size: 12w x 12d black powder coated frame finish galvanized steel construction cross brace under seat provides extra stability footrest floor protector plastic glides lightweight design designed for indoor or outdoor use designed for commercial or residential use back size: 18w x 18h

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.