This item is Discontinued.

Gec Flash Furniture Metal Indoor-Outdoor Stackable Chair - Red CH-31230-RED-GG

Flash Furniture Metal Indoor-Outdoor Stackable Chair - Red (Discontinued)

  • Mfr # CH-31230-RED-GG
  • Zoro # G608435232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-31230-RED-GG
Zoro #
G608435232
UPC #
889142002758
Country of Origin
China

Description

completely transform your living or restaurant space with this vintage style chair. Adding colorful chairs can rev up any setting. The versatility of this chair easily conforms in different environments. Chairs are lightweight and easily stack for storing. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The legs have protective floor glides that prevent damage to flooring. So whether you're using this chair for your kitchen, patio or bistro, it is sure to liven up your decor. features: 500 lb. Weight capacity stack quantity: 8 curved back with vertical slat seat drain holes assist in drying orange powder coated frame finish galvanized steel construction cross brace under seat provides extra stability plastic caps on cross brace protect finish when stacked floor protector plastic glides lightweight design designed for indoor or outdoor use designed for commercial or residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.