Zoro Homepage
This item is Discontinued.
Gec Flash Furniture Student Desk with Open Front Metal Book Box FD-DESK-GG

Flash Furniture Student Desk with Open Front Metal Book Box (Discontinued)

  • Mfr # FD-DESK-GG
  • Zoro # G308549604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-DESK-GG
Zoro #
G308549604
UPC #
847254019590
Country of Origin
China

Description

the student desk with metal book box is a sturdy addition to the classroom or a dedicated workspace for home schooling, homework and playing school. the high pressure laminate top is 0.625 inches thick with a black lacquer edge treatment for safety. Under the desktop is a spacious, heavy-duty, black metal book box with ample room for books, papers and other supplies. The one of a kind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes. Adjustable nylon glides keep the desk from wobbling on uneven floor surfaces and protect your floors by sliding smoothly when you need to move it. this open-front desk is recommended for students from elementary all the way through high school. features: designed for plenty of leg room spacious 24''w x 18''d work surface 0.625'' thick high pressure laminate top natural laminate top with black lacquer edge treatment 20.5''w x 15''d x 5.25''h black metal book box black upper frame finish silver powder coated lower legs frame attaches to book box at 5 points adjustable legs steel tubular frame specialty crafted crisscross frame offers superior stability adjustable nylon glides recommended for elementary - high school grade students some assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.