Zoro Homepage

Freeman Framing Nails FR.131-3B, 3" x .131", Plastic Collated, Coated Smooth Shank, 2000/Bx

  • Mfr # FR.131-3B

  • Zoro # G905668555


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR.131-3B
Zoro #
G905668555
UPC #
816376011348
Country of Origin
China

Dimensions

Overall Length
3 in

Details

Item
Collated Framing Nail
Collation Type
Plastic
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Freeman framing nails fr.131-3b, 3" x .131", plastic collated, coated smooth shank, 2000/bx freeman's 3 inch x 0. 13 inch coated smooth shank brite finished framing nails are perfect for indoor projects. They are made of steel for durability where you need it. For use in pneumatic nailers that accept plastic collated fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.