
Offices To Go Mesh Back Ergonomic Chair - Luxhide- Black
Mfr # OTG11692-PU30/BL20
Zoro # G304886451
product price: $775.99
/ea
Free Shipping & Returns
Key Features
Style
Ergonomic Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTG11692-PU30/BL20
Zoro #
G304886451
UPC #
66158623966
Country of Origin
China
Details
Style
Ergonomic Chair
Description
Offices to go mesh ergonomic chair, black fabric upholstery features attractive, supportive breathable black mesh back with mock leather surround and perforated luxhide seat height adjustable arms pneumatic seat height adjustment single position tilt lock with tilt tension adjustment scuff resistant arched molded base with twin wheel carpet casters overall dimensions: 25"d x 24.5"w x 38"h seat height: 17 - 21" seat width: 21" seat depth: 18 - 19.5" back width: 18" back height: 19.5" arm height: 7.5 - 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.