
Offices To Go Mesh Back Flip Seat Nesting Chair - Black
Mfr # OTG11340B
Zoro # G304886468
product price: $822.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Style
Nesting Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTG11340B
Zoro #
G304886468
UPC #
66158717986
Country of Origin
China
Details
Style
Nesting Chair
Description
Offices to go mesh back flip seat nesting chair - black black mesh back with breathable black air mesh fabric seat. Black polypropylene arms and flip-seat design allows chair to be nested horizontally. Features a black painted steel frame and swiveling carpet casters. Greenguard certified. dimensions: overall: 25.5"w x 22"d x 33"h seat height: 20.5" seat width: 17.5" seat depth: 16.5" back width: 17" back height: 15" arm height: 8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.