Zoro Homepage

Traffic Cone & Chain Kit, HDPE/PVC, 28 in Height, Green

  • Mfr # 93204-6

  • Zoro # G208626863


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
HDPE/PVC
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93204-6
Zoro #
G208626863
UPC #
810037122381
Country of Origin
United States

Dimensions

Height
28 in

Details

Item
Traffic Cone & Chain Kit
Color
Green
Material
HDPE/PVC

Description

Mr. Chain 93204-6 traffic cone and chain kit, 28 cone height, hdpe/pvc, green traffic cone and chain kit includes everything you need to create an effective visual barrier to prevent unwanted traffic from entering specific areas. Great for traffic zones, parking lots, construction sites, warehouses, and more. These lightweight and portable traffic cones, cone connectors, and plastic chain are a cost-effective barrier solution. The distinctive visual barrier allows you to block off a larger area with less cones by spacing the cones farther apart. Can be used indoors or outdoors. features: 1. Traffic kit creates an effective visual barrier in pedestrian traffic zones and in work zones 2. Kit complies with osha standards for visual barriers 3. Cone connectors and plastic chain are constructed from high-density polyethylene with uv inhibitors to protect them from fading 4. Includes six 28-inch traffic cones that are injection-molded pvc with 14 x 14-inch bases weighing 7 pounds 5. Includes 6 chain connectors and 50 feet of 2-inch plastic chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.