Gecko Alliance 212-3370 Gunite Double Tee Body Assembly; 1.5 in. S; White

  • Mfr # WW2123370

  • Zoro # G104112972


product price:  $27.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WW2123370
Zoro #
G104112972
UPC #
-
Country of Origin
United States

Description

Features
  • Gunite Double Tee Body Assembly - 1.5 in. S
  • Orifice - 5/16 in.
  • GPM - 10-12
  • Case weight - 28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.