Shop GEDORE
See all product information
Create Account
Socket Set, 1", 15 pcs. UD 36-80mm, 6181600
Mfr # D 21 EMU-10
Zoro # G8497349
product price:Â
$
3,047.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Material
Vanadium Steel 31CrV3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 21 EMU-10
- Zoro #
- G8497349
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Drive Size
- 1 in
Details
- Item
- Socket Set,1",15 pcs. UD 36-80mm
- Material
- Vanadium Steel 31CrV3
Description
Socket Set,1",15 pcs. UD 36-80mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.