Zoro Homepage

1" Square Drive, 1-13/16" SAE Socket, 12 Points

  • Mfr # D 21 1.13/16AF

  • Zoro # G8497251


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1" Square
Finish
Chrome plated
Overall Length
75mm
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 21 1.13/16AF
Zoro #
G8497251
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
1-13/16"
Overall Length
75mm

Details

Item
Bi-Hexagon Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1 In.,1.13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.