This item is Discontinued.

Gedore 1" Square Drive, 2-3/16" SAE Socket, 12 Points D 21 2.3/16AF

This item is Discontinued.

Gedore

1" Square Drive, 2-3/16" SAE Socket, 12 Points (Discontinued)

Mfr # D 21 2.3/16AF
Zoro # G8497330
Country of Origin Germany
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D 21 2.3/16AF
Zoro #
G8497330
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
2-3/16"
Overall Length
80mm

Details

Item
Socket,1",2.3/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon

Description

Socket,1 In.,2.3/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.