Zoro Homepage

1" Square Drive, 2-5/8" SAE Socket, 12 Points

  • Mfr # D 21 2.5/8AF

  • Zoro # G8497163


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1" Square
Finish
Chrome plated
Overall Length
88mm
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 21 2.5/8AF
Zoro #
G8497163
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
2-5/8"
Overall Length
88mm

Details

Item
Bi-Hexagon Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1 In.,2.5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.