This item is Discontinued.

Gedore 1" Square Drive, 3" SAE Socket, 12 Points D 21 3AF

This item is Discontinued.

Gedore

1" Square Drive, 3" SAE Socket, 12 Points (Discontinued)

Mfr # D 21 3AF
Zoro # G8497233
Country of Origin Germany
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D 21 3AF
Zoro #
G8497233
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
3"
Overall Length
95mm
Insert Dia. 2
59.5 mm
Insert Dia. 1
104.1 mm
Drive Connector Size
1 in
Operating Depth
51 mm

Details

Item
Socket,1",3"
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome-Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon
Standards
ISO 1174, REACH Compliant

Description

Socket,1 In.,3 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.