Zoro Homepage

1" Square Drive, 55mm Metric Socket, 12 Points

  • Mfr # D 21 55

  • Zoro # G8497087


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1" Square
Finish
Chrome plated
Overall Length
80mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 21 55
Zoro #
G8497087
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
55mm
Overall Length
80mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Bi-Hexagon UD Profile
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1 In.,55mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.