Zoro Homepage

1" Square Drive Impact Socket Gun Metal, 1", Impact-Fix 80mm

  • Mfr # K 21 S 80

  • Zoro # G8760022


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1" Square
Overall Length
97mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 21 S 80
Zoro #
G8760022
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1" Square
Size
80mm
Overall Length
97mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Category Type
Impact Socket
Material
Gedore Vanadium Steel 59CrV4
Socket Type
Hexagon UD Profile Impact

Description

Impact Socket,1 In.,Impact-Fix 80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.