
1" Square Drive Impact Socket Gun Metal, 1", Impact-Fix Long 32mm
Mfr # K 21 SL 32
Zoro # G8760077
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Drive Size
1" Square
Overall Length
100mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 21 SL 32
Zoro #
G8760077
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1" Square
Size
32mm
Overall Length
100mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Category Type
Impact Socket
Socket Type
Hexagon UD Profile, Long Pattern Impact
Material
Gedore Vanadium Steel 59CrV4
Description
Impact Socket,1 In.,Impact-Fix Long 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.